Shop All Masking Tapes
Shurtape
Shurtape High Performance Grade High Temp. Masking Tape, Natural, 48mm x 55m - Case of 24
Mfr # 206251
Zoro # G608642135
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # 206251
- Zoro # G608642135
- Country of Origin United States
- Category Masking Tapes
Description
High performance grade, medium-high adhesion masking tape for high temperature painting in the transportation industry and for wet sanding applications. An easy-to-unwind, quick-stick tape that resists solvents, cp 500 delivers sharp paint lines, removes cleanly without residue or paint flake, and can be used in temperatures up to 300 f. features high performance grade masking tape for use in high temperatures medium-high adhesion easy to unwind excellent quick stick and adhesion to metal, rubber, plastic and fiberglass clean, flat edges for sharper paint lines conformable for rounding curves and contours residue-free removal with no paint flake after baking and extended application periods temperature-resistant up to 300 f solvent-resistant smooth crepe paper backing rubber-based adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COX Caulk Gun, Steel, 10 oz (41004-2T)
- HANDI-FOAM Spray Foam Sealant, 12 oz, Cream, 12 PK (P30002)
- RUST-OLEUM 1 gal. Tile Red Concrete Repair (284595)
- DEWALT Caulk Gun Kit, Yellow, 10 oz Capacity (DCE560B / DCB203)
- SHURTAPE HP 100 General Purpose Grade Hot Melt Packaging Tape, 2.83 in. x 1,000 yds, Clear, 4PK (208465)
- SHURTAPE Masking Tape, Natural, 24mm x 55m (CP 83)
- SHURTAPE Masking Tape, Natural, Dia., PK48 (CP 450)
- SHURTAPE Shurtape Contractor Grade High Adhesion Masking Tape, Natural, 48mm x 55m - Case of 24 (132716)
- SHURTAPE Shurtape Colonial Premium Grade High Adhesion Masking Tape, Natural, 48mm x 55m - Case of 24 (101534)
- SHURTAPE SHURTAPE 150849 24 mm. x 55 m. Frog-tape Multi surface With Paint Block Technology Green (682994820118)
- SCOTCH 3M™ 2460 Flatback Tape, 3.3 Mil, 2" x 60 yds., Gold, 24/Case (T9472460)
- Shurtape Masking Tapes