Shop All Masking Tapes
Shurtape
SHURTAPE 150849 24 mm. x 55 m. Frog-tape Multi surface With Paint Block Technology Green
Mfr # 682994820118
Zoro # G404056853
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 20 lbs/in
- Thickness 5.3 mil
- Tape Elongation 10%
- Tape Backing Material Fine structured crepe (FSC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # 682994820118
- Zoro # G404056853
- UPC # 682994820118
- Country of Origin China
- Category Masking Tapes
Details
Tensile Strength | 20 lbs/in |
Thickness | 5.3 mil |
Tape Elongation | 10% |
Tape Backing Material | Fine structured crepe (FSC) |
Description
Features
- The only painter's tape treated with exclusive paint block technology, a super absorbent polymer which reacts with latex paint and instantly gels to form a micro-barrier that seals the edges of the tape, preventing paging bleed.
- You get a fully sealed tape edge resulting in sharpest paint lines possible.
- 21-day clean removal
- Medium adhesion
- Multi surface, for use on cured painted walls, wood trim, glass and metal
- Rubber -based adhesive
- Color - Green
- Size - 1 in. X 180 ft.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M VINYL ELECTRICAL TAPE 3/4 X 66' WHITE (3M10828)
- ABATRON LiquidWood and WoodEpox Beige Wood Restoration Kit 4 qt (WRK4QKR)
- 3M Cloth Tape, 3 In x 5 yd, 5.6 mil, Brown (5451)
- 3M Precision MaskingTape, 06526, 3/4"x60, PK16 (06526)
- SHURTAPE Masking Tape, 24mm X 55m Org., PK36 (CP 631)
- SHURTAPE Masking Tape, 2", 60Yds, Tan, 5 Mil (101008)
- SHURTAPE Cp83 48 Mm. X 60 M. Economy Masking Tape - Beige (156763)
- SHURTAPE Painters Masking Tape, Natural, Dia, PK36 (CP 107)
- SHURTAPE Flatback Masking Tape, Kraft, Dia., PK16 (FP 097)
- SHURTAPE Masking Tape, Series: CP631, Size: 2in. , Length: 60 yds, Color: Purple, Grade: 4.6 mil, 1 Roll (114426)
- ZORO SELECT Masking Tape, Natural, 1/2In x 60 yd. (20PJ07)
- Shurtape Masking & Painter's Tape