Shop All Masking Tapes
Shurtape
SHURTAPE 126000 36 mm. x 55 m. Frog-tape Multi surface With Paint Block Technology Green
Mfr # 181312
Zoro # G504056906
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 20 lbs/in
- Thickness 5.3 mil
- Tape Backing Material Fine structured crepe (FSC)
- Tape Elongation 10%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # 181312
- Zoro # G504056906
- UPC # 682994820217
- Country of Origin China
- Category Masking Tapes
Details
Tensile Strength | 20 lbs/in |
Thickness | 5.3 mil |
Tape Backing Material | Fine structured crepe (FSC) |
Tape Elongation | 10% |
Description
Features
- The only painter's tape treated with exclusive paint block technology, a super absorbent polymer which reacts with latex paint and instantly gels to form a micro-barrier that seals the edges of the tape, preventing paging bleed.
- You get a fully sealed tape edge resulting in sharpest paint lines possible.
- 21-day clean removal
- Medium adhesion
- Multi surface, for use on cured painted walls, wood trim, glass and metal
- Rubber -based adhesive
- Color - Green
- Pack of 10
- Size - 1.5 in. X 60 yard.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEX PLUS DAP Clear Acrylic Latex All Purpose Caulk 10.1 oz (18156)
- 3M 3M 4991 VHB Tape 12" x 5yd, Gray, 90 mil (4991)
- TAPE LOGIC Tape Logic® 3000 Painter's Tape, 5.2 Mil, 2" x 60 yds., Blue, 12/Case (T937300012PK)
- NOVAGARD SOLUTIONS Novagard 02-MX001320 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Earthtone (02-MX001320)
- SHURTAPE AP 201 Production Grade Acrylic Packaging Tape, 2.83 in. x 1,000 yds, Clear, 4PK (230966)
- SHURTAPE Masking Tape, Yellow, 36mm x 55m (CF 160)
- SHURTAPE Shurtape General Purpose, Medium-High Adhesion Masking Tape, Natural, 72mm x 55m - Case of 16 (113699)
- SHURTAPE Masking Tape, Green, 48mm x 55m (CP 150)
- SHURTAPE Masking Tape, 2", 60Yds, Tan, 5 Mil (101008)
- SHURTAPE Masking Tape, Blue, 48mm x 55m (CP 27)
- 3M TAPES IATD Masking Film, AMF99, 99 In x 90 Ft (AMF99)
- Shurtape Masking Tapes