Shop All Label Dispensers
Shurtape
Replacement Blade, For Use With EM 101
Mfr # 902005
Zoro # G9758926
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Material Steel
- Width 17 3/8 in
- For Use With Mfr. No. EM 101
- Includes Blade Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurtape
- MFR # 902005
- Zoro # G9758926
- UPC # 040074023024
- Country of Origin United States
- Category Label Dispensers
Dimensions
Overall Length | 12 in |
Width | 17 3/8 in |
Length | 12 in |
Details
Item | Replacement Blade |
Material | Steel |
For Use With | Mfr. No. EM 101 |
Includes | Blade Only |
Finish | Unfinished |
Compatible Mfg. Model Number | EM 101 |
Description
Replacement Blade, Length 12 in, Width 17 3/8 in, Finish Unfinished, Compatible Mfg. Model Number EM 101, Compatible Grainger Part Number 36NH85, Includes Blade Only, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON12C)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- HAMMERMILL Hammermill Printer Paper, 24lb Premium Multipurpose, 97 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM105810)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., Red, 6/Case (T90222R6PK)
- SHURTAPE Masking Tape Dispenser, Blue, 15 in. L (SD 931)
- BOX PACKAGING Global Industrial„¢ Manual Wall Mount Dispenser Up To 8-1/2" Width Labels, 9"L x 9"W x 5"H (LDM850)
- BOX PACKAGING Dot Shot® Pro Dispenser Gun (GDDISP)
- NIFTY PRODUCTS Label Dispenser, 2" (DLC2)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 2W Labels, Table or Wall Mount (412613)
- TAPE LOGIC Tape Logic® Multi Roll Table Top Dispenser, 3", Blue, 1/Each (SL7336)
- PARTNERS BRAND Industrial Plastic Label Protection Tape Dispenser, 6", Blue/White, 1/Each (TDLAB6PL)
- Shurtape Label Dispensers