Shop All VHB Tapes
Shurtape
Premimum grade double-coated cloth tape
Mfr # DF 545
Zoro # G608637056
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DF 545
- Tape Thickness 10.5 mil
- Tape Color Tan
- Tape Elongation 8 %
- Tape Tensile Strength 24 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Imperial Tape Width | 1 7/8 in |
Metric Width | 48 mm |
Tape Core Diameter | 3 in |
Metric Tape Length | 33 m |
Imperial Tape Length | 36 1/16 yd |
Description
Tape Type Double-Sided Carpet Mounting Tape, Tape Brand Shurtape, Sub-Brand Not Applicable, Series DF 545, Imperial Tape Length 36 1/16 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor Only, Continuous Roll, Surface Compatibility Nylon, Polyester, Polyethylene (PE)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Multi-Surface Sealant, 10.1 oz, Cartridge, Black, Silicone RTV Rubber Base (99180523)
- HANDI-FOAM Spray Foam Sealant, 12 oz, Orange, 12 PK (P30033G)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 1 L Bottle (13100)
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 15 YDS, NEON ORANGE (1265019)
- 3M 3M 4910 VHB Tape 0.5" x 2 Clear, 40 mil, 100PK (4910)
- 3M 3M 4905 VHB Tape 2" x 2", Clear, 20 mil, 100PK (4905)
- 3M 32 mil Acrylic Foam Tape Grey, 2in x 18yd (RP+080GF)
- 3M 3M 4910 VHB Tape 1" x 3", Clear, 40 mil, 5PK (4910)
- 3M 3M 7000042794 VHB Tape - 5952 Black, 1" x 36yds (45.0 mil) (7000042794)
- FROST KING Sponge Rubber Foam Tape, 1In.x10 ft, 8 mil (R511H)
- 3M Double-Sided Foam Tape, 5 yd L, 1/2" W (LSE160WF)
- Shurtape Foam Tape