Shop All Duct Tapes
This Product is Discontinued
Shurtape
Pipe Wrap Tape, Black Printed, 4"X33.3Yd (Discontinued)
Mfr # PW 100
Zoro # G2956149
This Product is Discontinued
Key Features
- Tape Color Family Black
- Duct Tape Width 4"
- Duct Tape Length 33.3 yd.
- Performance Temp. 14 Degrees to 176 Degrees F
- Material 10 mil, PVC film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurtape
- MFR # PW 100
- Zoro # G2956149
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 4" |
Duct Tape Length | 33.3 yd. |
Width | 5.068IN |
Length | 5.068IN |
Height | 4.0IN |
Size | 4" x 33.3yd |
Core Size | 3" |
Details
Tape Color Family | Black |
Performance Temp. | 14 Degrees to 176 Degrees F |
Material | 10 mil, PVC film |
Tensile Strength | 25 lb./in. |
Duct Tape Thickness | 10 mil |
Duct Tape Adhesive | Non-Corrosive, Rubber-Based |
Color | Black |
Duct Tape Grade | General Purpose |
Thickness | 10 mil |
Adhesive | Non-corrosive, rubber-based adhesive |
Weight | 1.781LB |
Adhesion to Stainless Steel | 20 oz/in width |
Elongation | 200% |
Temperature Range | 32 F - 104 F |
Tensile (Breaking Strength) | 25 lbs/in width |
Description
Pipe Wrap Tape,Black Printed,4"X33.3Yd
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.