Shop All Pipe Thread Sealant Tape
Shurtape
Pipe Sealant Tape, Black, PVC, 1199" L
Mfr # PW 100
Zoro # G1796842
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10 mil, PVC film
- Application Used for Corrosion Protection of Under and Above Ground Metal and Plastic Pipe Installations
- Width 2 in
- Length 1,199 in
- Thickness 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurtape
- MFR # PW 100
- Zoro # G1796842
- UPC # 040074025509
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 2 in |
Length | 1,199 in |
Size | 2" x 33.3yd |
Height | 2.0IN |
Core Size | 1.5" |
Description
Pipe Sealant Tape, Tape Color Black, Tape Thickness 10 mil, Tape Backing Material PVC, Tape Adhesive Material Rubber, Tape Type Pipe Thread Sealant Tape, Tape Tensile Strength 25 lb/in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Thread Sealant and Lubricant Tape, PK12 (48-1/2"x1296)
- RUST-OLEUM Wet Roof Repair, 0.9 gal, Black (351237)
- ZORO SELECT Needle, Reusable Blunt Probe 1/4 in NPT Stainless Steel 5 PK Silver (5FVA4)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-5, Red, High Strength, Liquid, 30 mL Bottle (21830)
- SURTEK Industrial thread seal tape 1/2" x 13m (138057)
- BLUE MONSTER Thread Sealant Tape, 3/4 in, Blue, 520 in (70663)
- HARVEY Pipe Seal Tape Ptfe 3/4X260 (017209B)
- PLUMB Plumb Pak PP20855100 Pipe Thread Seal Tape 0.5 x 300 in. (8449969)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 in.L (46260)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1/8"X 100ft. (28003)
- HHIP 10 Piece Pack Of 1/2" X 520" Teflon Tape (8070-0003)
- Shurtape Pipe Thread Sealant Tape