Shop All Painter's Tape
Shurtape
Painters Tape, Natural, 48mm x 55m, PK24
Mfr # CP 066
Zoro # G6670583
product price: $140.99
/pk 24, $5.87/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.88IN
- Tensile (Breaking Strength) 22 lbs/in width
- Material Crepe paper
- Size 48mm x 55m
- Standards ASTM D 6123/D 6123M-97 (2012), Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # CP 066
- Zoro # G6670583
- Country of Origin United States
- Category Painter's Tape
Dimensions
Length | 4.88IN |
Size | 48mm x 55m |
Height | 1.89IN |
Core Size | 3" |
Width | 4.88IN |
Details
Item | Painters Tape |
Tensile (Breaking Strength) | 22 lbs/in width |
Material | Crepe paper |
Standards | ASTM D 6123/D 6123M-97 (2012), Type I |
Elongation | 10% |
Adhesion to Stainless Steel | 38 oz/in width |
Color | Natural |
Thickness | 5.2 mil |
Temperature Range | 50 F - 150 F |
Weight | 0.644LB |
Adhesive | Rubber-based adhesive |
Number of Adhesive Sides | 2 |
Description
Painters Tape, Package Quantity 24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Olive Drab (2280)
- DIY INDUSTRIES Vinyl 16 In. X 50 Ft. - Black (20-1600-1650-603)
- ELMERS Primer and Activator, Light Green, 1.75 fl oz, Bottle (ELME421)
- ADVANCED ADHESIVE TECHNOLOGIES Advanced Adhesive Technologies AAT-390 4G Marine and Exterior Carpet Adhesive - 4 Gallon (AAT-390 4G)
- SHURTAPE Painters Masking Tape, Natural, 24mm (CP 066)
- SHURTAPE Painters Tape, Natural, 48mm x 55m, PK24 (CP 066)
- SHURTAPE Painters Masking Tape, Green, 24mm x 55m (CF 120)
- SHURTAPE Masking Tape, 48mm W x 55m L, Crepe Paper (104468)
- SHURTAPE 72mm x 55m3 in. x 60Yd Painters Mate Green Masking Tape Bulk (103364)
- SHURTAPE Painters Masking Tape, Natural, 48mm (CP 066)
- INTERTAPE 1.41" x 60 Yds ProMask Green 8-Day Painter's Masking Tape (5804)
- Shurtape Masking & Painter's Tape