Shop All Masking Tapes
This Product is Discontinued
Shurtape
Painters Tape, Green, 24mm x 55m (Discontinued)
Mfr # CP 020
Zoro # G6667619
This Product is Discontinued
Key Features
- Material Crepe paper
- Thickness 5.7 mil
- Width 4.819IN
- Length 4.819IN
- Adhesive Rubber-based adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # CP 020
- Zoro # G6667619
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 4.819IN |
Length | 4.819IN |
Height | 0.94IN |
Core Size | 3" |
Size | 24mm x 55m |
Details
Material | Crepe paper |
Thickness | 5.7 mil |
Item | Painters Tape |
Adhesive | Rubber-based adhesive |
Color | Green |
Weight | 0.343LB |
Tensile (Breaking Strength) | 24 lbs/in width |
Temperature Range | 50 F - 150 F |
Elongation | 10% |
Adhesion to Stainless Steel | 32 oz/in width |
Number of Adhesive Sides | 2 |
Description
Painters Tape, Number of Adhesive Sides 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.