Shop All Painter's Tape
Shurtape
Painter's Tape, CP 325, Automotive, PK24
Mfr # 105335
Zoro # G510908619
product price: $443.99
/pk 24, $18.50/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Pink
- Sub-Brand FrogTape(R)
- Environment Indoor Only
- Temperature Range 40 Degrees to 325 Degrees F
- Standards ASTM D 6123/D 6123M-97 (2012), AMS-T-21595 Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # 105335
- Zoro # G510908619
- UPC # 20040074028948
- Country of Origin United States
- Category Painter's Tape
Dimensions
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1.9 in |
Metric Tape Length | 55 m |
Metric Tape Width | 48 mm |
Imperial Tape Shape Diameter | 2 in |
Description
Adhesion to Steel 34 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Automotive, Construction, Metalworking, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 325 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series CP 325, Surface Compatibility ABS, Acrylic, Metal, Rubber, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Family of Products Blue Rubber Spray Sealant 14 oz (FSBLUR20)
- ZORO SELECT Bottle, - Length, Low Density Polyethylene 5 PK Translucent Body/Black Cap (5FVF1)
- OATEY CEMENT PVC MED GRAY 32OZ (30886)
- LOCTITE Thread Sealant, 242R Threadlocker Blue, Medium Strength 50 ml Bottle (LOC24231)
- SHURTAPE Painters Masking Tape, Natural, 24mm (CP 066)
- SHURTAPE 72mm x 55m3 in. x 60Yd Painters Mate Green Masking Tape Bulk (103364)
- SHURTAPE Painters Masking Tape, Green, 24mm x 55m (CF 120)
- SHURTAPE Painters Masking Tape, Green, 36mm x 55m (CF 120)
- SHURTAPE Painters Masking Tape, Natural, 36mm (CP 066)
- SHURTAPE Masking Tape, 48mm W x 55m L, Crepe Paper (104468)
- ANCHOR PMD72 2.83 in. x 60 yards Blue Pro Mask Designers Painters Tape (77922995592)
- Shurtape Masking & Painter's Tape