Shop All Masking Tapes
Shurtape
Painters Masking Tape, Natural, Dia, PK36
Mfr # CP 107
Zoro # G4574446
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 24 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurtape
- MFR # CP 107
- Zoro # G4574446
- UPC # 094720775669
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 55 m |
Width | 24 mm |
Length | 4.655IN |
Dia. | 4.66" |
Tape Core Diameter | 3 in |
Height | 0.94IN |
Size | 24mm x 55m |
Core Size | 3" |
Imperial Tape Width | 0.9 in |
Metric Tape Width | 24 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 30 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Light Applications, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.9 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 107, Surface Compatibility Concrete, Glass, Metal, Polyethylene (PE), Stone, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Silver (357)
- IRION-AMERICA Light Weight PU Foam Gun, Black/Red (781237)
- IRION-AMERICA Fully PTFE Coated Foam Gun, Black/Red (781199)
- KRAKENBOND Krakenbond All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, Black (KR100EBLCLASS)
- SHURTAPE Masking Tape, Green, 24mm, PK36 (CP 631)
- SHURTAPE Masking Tape, White, 24mm, PK36 (CP 631)
- SHURTAPE Masking Tape, Natural, Dia., PK48 (CP 450)
- SHURTAPE Masking Tape, Green, 72mm x 55m (CP 150)
- SHURTAPE Masking Tape, 24mm X 55m Org., PK36 (CP 631)
- SHURTAPE Masking Tape, Green, 36mm x 55m (CP 150)
- TAPECASE Flatback Masking Tape, Brown, 3 In x 60 Yd (TC534)
- Shurtape Masking Tapes