Shop All Packing Tapes
Shurtape
Packaging Tape, 914m L, 72mm W, PK4
Mfr # AP 180
Zoro # G0083469
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Acrylic
- Tape Thickness 1.8 mil
- Tape Width 72 mm
- Tape Length 914 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurtape
- MFR # AP 180
- Zoro # G0083469
- Country of Origin Malaysia
- Category Packing Tapes
Dimensions
Tape Width | 72 mm |
Tape Length | 914 m |
Tape Core Diameter | 3 in |
Width | 72mm |
Diameter | 9.65" |
Length | 914m |
Height | 2.835IN |
Core Size | 3" |
Size | 72mm x 914m |
Metric Tape Width | 72 mm |
Imperial Tape Width | 3 in |
Imperial Tape Length | 1,000 yd |
Tape Roll Diameter | 9.65 in |
Metric Tape Length | 914 m |
Description
Clear, Tape Adhesive Acrylic, Tape Application Machine, Tape Strength Rating Light Duty, Tape Tensile Strength 20 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 3 in, Metric Tape Length 914 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Packaging Tape, Package Configuration Case, Series AP 180, Shelf Life 12 mo, 175.105, CFR 21, 177.1520, FDA Indirect Contact CFR 21
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- JONES STEPHENS White Paint Marker (J40336)
- DECKER TAPE PRODUCTS Label, DL3235, REJECTED, 2" X 3" (DL3235)
- BOSTITCH Heavy-duty Staples, 3/8"W, 3/8"L, 84 Staples/Strip, 1000/BX PK (BOSTRA706T)
- SHURTAPE Packaging Tape, 100m L x 48mm W, Clear, PK6 (HP 235)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (AP 401)
- SHURTAPE Carton Sealing Tape, Roll, 1371m L, PK6 (HP 200)
- SHURTAPE Carton Sealing Tape, 48mm W, Clear, PK36 (AP 201)
- SHURTAPE Packaging Tape, 48mm W, 100m L, 2 mil Thick, Clear, Standard Duty, 6 Pack (AP 201)
- SHURTAPE Shurtape Technologies 230970 Ap 015 Clr-96 mm 4 in. x 72 yards Acrylic Packaging Tape Roll (230970)
- INTERTAPE 7100 Clr 72Mmx1500M Pln, Pk4 (F1112)
- Shurtape Packing Tapes