Shop All Packing Tapes
This Product is Discontinued
Shurtape
Packaging Tape, 72mm W, 100m L, PK6 (Discontinued)
Mfr # AP 101
Zoro # G1453580
This Product is Discontinued
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Acrylic
- Tape Thickness 1.6 mil
- Tape Width 72 mm
- Tape Length 100 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # AP 101
- Zoro # G1453580
- UPC # 040074024700
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 72 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Length | 100m |
Width | 72mm |
Size | 72mm x 100m |
Core Size | 3" |
Height | 2.835IN |
Metric Tape Length | 100 m |
Imperial Tape Length | 110 yd |
Tape Roll Diameter | 4.33 in |
Metric Tape Width | 72 mm |
Imperial Tape Width | 3 in |
Description
Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 20 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 110 yd, Imperial Tape Width 3 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Packaging Tape, Package Configuration 6 Rolls per Carton, Series AP 101, Shelf Life 12 mo, FDA Indirect Contact CFR 21, Tape Adhesive Strength 18 oz/in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.