Shop All Packing Tapes
Shurtape
Packaging Tape, 48mm W, Natural, PK36
Mfr # VF 719
Zoro # G4877951
product price: $125.99
/pk 36, $3.50/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PVC
- Tape Adhesive Rubber
- Tape Thickness 1.9 mil
- Tape Width 48 mm
- Tape Length 50 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # VF 719
- Zoro # G4877951
- Country of Origin Greece
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 50 m |
Tape Core Diameter | 3 in |
Width | 48mm |
Diameter | 3-55/64" |
Length | 50m |
Size | 48mm x 50m |
Height | 1.889IN |
Core Size | 3" |
Imperial Tape Length | 55 yd |
Metric Tape Length | 50 m |
Metric Tape Width | 48 mm |
Tape Roll Diameter | 3.86 in |
Imperial Tape Width | 2 in |
Description
Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 23 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 0 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Package Configuration Case, Series VF 719, Shelf Life 12 mo, CID A-A1689B, Type II, Tape Adhesive Strength 13 oz/in, Tape Backing Material PVC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Multipurpose Paper, 8-1/2x11, Yellow, PK500 (3R11053)
- LEXMARK Lexmark Black Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00KG)
- UTILITY BAG Open Mesh Bag, 10"x10", Black, Utility Guard® End (UBMU10x10BK)
- EZ LINE Oil-Based Paint Marker: Silver (958-SIL)
- SHURTAPE Packaging Tape, 50m L x 48mm W, Tan, PK36 (VF 719)
- SHURTAPE Carton Sealing Tape, Clear, 1.8 mil Thick (231044)
- SHURTAPE Packaging Tape, 100m L x 72mm W, Clear, PK6 (HP 232)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (HP 232)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (HP 200)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (AP 101)
- SCOTCH Packaging Tape, 48mm W, 50m L, 3.1 mil Thick, Clear, Heavy Duty (375)
- Shurtape Packing Tapes