Shop All Masking Tapes
Shurtape
Masking Tape, Yellow, 48mm x 55m
Mfr # CF 160
Zoro # G3709194
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Width 48 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Washi paper backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # CF 160
- Zoro # G3709194
- UPC # 040074022089
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 55 m |
Width | 48 mm |
Length | 4.51IN |
Tape Core Diameter | 3 in |
Dia. | 4.51" |
Height | 1.88IN |
Core Size | 3" |
Size | 48mm x 55m |
Imperial Tape Width | 1.9 in |
Metric Tape Length | 55 m |
Metric Tape Width | 48 mm |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 14 oz/in, Tape Brand FrogTape, Clean Removal Time 60 day, Common Industry Construction, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CF 160, Surface Compatibility Concrete, Glass, Metal, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Crepe Paper, Tape Sub-Type Delicate Surface Painter's Tape, Painter's Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADTECH Glue Stick, White, 1/2 in Dia, 10 in L, 85 PK (501-110-5)
- EMPIRE BLENDED PRODUCTS Lock-EM-Up, Gray, 4 Inch Height, 13 Inch Width (7015-0-0)
- NMC Fire Line Do Not Cross (PT14-2ML)
- DAP 12OZ TPL Expand Foam (7565000033)
- SHURTAPE Flatback Masking Tape, Kraft, Dia., PK12 (FP 097)
- SHURTAPE Masking Tape, 48mm x 55m, Roll, PK24 (CP 106)
- SHURTAPE Masking Tape, Blue, 48mm x 55m (CP 27)
- SHURTAPE Masking Tape, 24mm x 55m, Roll, PK36 (CP 105)
- SHURTAPE AP 201 Production Grade Acrylic Packaging Tape, 2.83 in. x 1,000 yds, Clear, 4PK (230966)
- SHURTAPE Masking Tape, 24mm X 55m Lt. Grn., PK36 (CP 631)
- SHURTAPE SHURTAPE 150849 24 mm. x 55 m. Frog-tape Multi surface With Paint Block Technology Green (682994820118)
- Shurtape Masking & Painter's Tape