Shop All Masking Tapes
This Product is Discontinued
Shurtape
Masking Tape, Natural, Dia., PK36 (Discontinued)
Mfr # CP 450
Zoro # G4627402
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tape Color Tan
- Tape Length 55 m
- Shape Continuous Roll
- Material Smooth crepe paper
- Tensile Strength 31 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # CP 450
- Zoro # G4627402
- UPC # 094720775461
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 55 m |
Width | 24 mm |
Length | 5.33IN |
Dia. | 5.33" |
Tape Core Diameter | 3 in |
Size | 24mm x 55m |
Core Size | 3" |
Height | 0.94IN |
Metric Tape Length | 55 m |
Imperial Tape Width | 0.9 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 24 mm |
Description
Adhesion to Steel 37 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Automotive, Metalworking, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.9 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Continuous Roll, Series CP 450, Surface Compatibility Composites, Metal, Polycarbonate, Polyethylene (PE), Polypropylene (PP), Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.