Shop All Air Grinders
Shurtape
Masking Tape, Natural, 48mm x 55m, PK24
Mfr # CP 083
Zoro # G6671819
product price: $83.99
/pk 24, $3.50/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Material Crepe paper
- Thickness 4.6 mil
- Width 4.784IN
- Length 4.784IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # CP 083
- Zoro # G6671819
- Country of Origin United States
- Category Air Grinders
Dimensions
Width | 4.784IN |
Length | 4.784IN |
Size | 48mm x 55m |
Height | 1.89IN |
Core Size | 3" |
Tape Core Diameter | 3 in |
Metric Tape Length | 55 m |
Metric Tape Width | 48 mm |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1.9 in |
Description
Adhesion to Steel 43 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 83, Surface Compatibility Glass, Metal, Powder Coated Paints, Vinyl, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Metric Tape Length 55 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1-1/4 in. SDS-Plus D-Handle Rotary Hammer with ONE-KEY Kit (2916-22)
- STARRETT Steel/Vinyl Case, 700Z/701Z (940)
- CHICAGO PNEUMATIC 1/2 Inch Air Chipping Hammer, QTR OCT WF Shank, Stroke 1.4 in, Bore Diameter 0.93 in - 3000 BPM (B18B)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-05-04-1/2)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.5 hp (51300)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (51302)
- MILTON INDUSTRIES 3/8" Male Plug H-Style, 2/cd (S-1837)
- SPEEDAIRE Mini Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Light Duty, 25,000 RPM, 0.2 hp (10D235)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9120CRN)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (45NW67)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 28,000 RPM, 0.25 hp (307B)
- Shurtape Air Grinders