Shop All Masking Tapes
Shurtape
Masking Tape, Natural, 48mm x 55m
Mfr # CP 83
Zoro # G5237574
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe paper
- Tensile Strength 20 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurtape
- MFR # CP 83
- Zoro # G5237574
- UPC # 094726347525
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 55 m |
Width | 1-7/8 in |
Length | 4.784IN |
Dia. | 4.78" |
Tape Core Diameter | 3 in |
Height | 1.89IN |
Size | 48mm x 55m |
Core Size | 3" |
Imperial Tape Length | 60 yd |
Metric Tape Width | 48 mm |
Metric Tape Length | 55 m |
Imperial Tape Width | 1.9 in |
Description
Adhesion to Steel 41 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 83, Surface Compatibility Concrete, Glass, Metal, Polyethylene (PE), Stone, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Dispensing Syringe, 5 mL, Calibrated, Translucent, 20 Pack (M5LLASSM)
- MINWAX Wood Color Fill Stick Pencil #4 for for Pickled Oak (110046666)
- 3M Specialty Adhesive Remover, Hi-Strength 90 Series, Transparent, 1 qt, Can (7000023924)
- ZORO SELECT Seal Tape, 1In.x50 ft., 3/16 In. (10L936)
- SHURTAPE Masking Tape, 36mm x 55m, Natural, PK24 (CP 083)
- SHURTAPE Masking Tape, 18mm x 55m, Natural, PK48 (CP 083)
- SHURTAPE Masking Tape, Natural, Dia., PK72 (CP 83)
- SHURTAPE Masking Tape, 24mm X 55m Lt. Grn., PK36 (CP 631)
- SHURTAPE Masking Tape, 1.9 in W, 60 yd, Gold, PK3 (CP 225)
- SHURTAPE Masking Tape, Series: CP631, Size: 2in. , Length: 60 yds, Color: White, Grade: 4.6 mil, 1 Roll (161618)
- INTERTAPE MASKING TAPE NATR 1.88""W (INTPG5-130R)
- Shurtape Masking & Painter's Tape