Shop All Masking Tapes
Shurtape
Masking Tape, Natural, 24mm x 55m, PK36
Mfr # CP 083
Zoro # G6540639
product price: $72.19
/pk 36, $2.01/ea
Sold in multiples of 5 for $360.95
$360.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Shape Roll
- Material Crepe paper
- Tensile Strength 20 lb./in.
- Thickness 4.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # CP 083
- Zoro # G6540639
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 4.755IN |
Length | 4.755IN |
Size | 24mm x 55m |
Height | 0.94IN |
Core Size | 3" |
Imperial Tape Width | 0.9 in |
Metric Tape Width | 24 mm |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 43 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.9 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 83, Surface Compatibility Glass, Metal, Powder Coated Paints, Vinyl, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Henry Ceramic Tile Repair 6OZ (12213)
- ZORO SELECT Masking Tape, Natural, 3/4In x 60 yd. (20PJ08)
- L.H. DOTTIE Duct Seal, 1 lb, Plastic Bag, Gray, 50 PK (LHD1)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Tan (15C714)
- SHURTAPE Masking Tape, Natural, 24mm x 55m (CP 83)
- SHURTAPE Masking Tape, 24mm X 55m Blue, PK36 (CP 631)
- SHURTAPE Masking Tape, 24mm X 55m Lt. Blue, PK36 (CP 631)
- SHURTAPE Masking Tape, Yellow, 24mm, PK36 (CP 631)
- SHURTAPE Shurtape Contractor Grade High Adhesion Masking Tape, Natural, 48mm x 55m - Case of 24 (132716)
- SHURTAPE HP 100 General Purpose Grade Hot Melt Packaging Tape, 2.83 in. x 1,000 yds, Clear, 4PK (208465)
- DUCK BRAND 1.88 in. W X 60 yd L Beige Regular Strength Masking Tape (286504)
- Shurtape Masking & Painter's Tape