Shop All Masking Tapes
Shurtape
Masking Tape, Green, 24mm x 55m
Mfr # CP 150
Zoro # G3446222
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 24 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # CP 150
- Zoro # G3446222
- UPC # 068797150247
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 55 m |
Width | 15/16 in |
Length | 4.798IN |
Dia. | 4.8" |
Tape Core Diameter | 3 in |
Height | 0.945IN |
Size | 24mm x 55m |
Core Size | 3" |
Imperial Tape Width | 0.9 in |
Metric Tape Width | 24 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 30 oz/in, Tape Brand Painter's Mate, Clean Removal Time 8 day, Common Industry Construction, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.9 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 150, Surface Compatibility Glass, Metal, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Multi-Surface Painter's Tape, Painter's Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WW HENRY ADHESIVE RESLBLE BOND PRESS 4G (12636)
- ZORO SELECT Masking Tape, Kraft Paper, Tan (TC97-1.5" X 60YD)
- INTERTAPE 534 BRN 72MMX54.8M IPG-IPG 16 (84464)
- DAP 6OZ NAT Plas WD Filler (581)
- SHURTAPE Masking Tape, Red, 12mm x 55m, PK72 (CP 631)
- SHURTAPE Masking Tape, 48mm x 55m, 4.3 mil, PK24 (CP 105)
- SHURTAPE Masking Tape, Kraft, Tan, 48mm, PK24 (FP 096)
- SHURTAPE 24 Mm. X 55 M. Colonial Automotive Masking Tape Beige, 36Pk (164039)
- SHURTAPE Masking Tape, Green, 36mm x 55m (CP 150)
- SHURTAPE Masking Tape, Yellow, 36mm x 55m (CF 160)
- ZORO SELECT Masking Tape, Paper, Green (TC150-3" X 60YD)
- Shurtape Masking & Painter's Tape