Shop All Masking Tapes
Shurtape
Masking Tape, Green, 18mm x 55m
Mfr # CP 150
Zoro # G3358564
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tape Color Green
- Tape Width 18 mm
- Tape Length 55 m
- Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # CP 150
- Zoro # G3358564
- UPC # 068797150186
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 18 mm |
Tape Length | 55 m |
Width | 11/16 in |
Length | 5.088IN |
Tape Core Diameter | 3 in |
Dia. | 5.09" |
Size | 18mm x 55m |
Height | 0.709IN |
Core Size | 3" |
Metric Tape Length | 55 m |
Imperial Tape Width | 0.7 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 18 mm |
Description
Adhesion to Steel 30 oz/in, Tape Brand Painter's Mate, Clean Removal Time 8 day, Common Industry Construction, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.7 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 150, Surface Compatibility Glass, Metal, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Multi-Surface Painter's Tape, Painter's Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSORGRIP Low VOC Contact Adhesive 22L Canister Red Color (P307R-22)
- GORILLA GLUE Duct Tape, Clear, 5 yd., 1-1/2 in. W (6015002)
- TITEBOND Titebond 1414 16 oz. Ultimate Wood Glue (521742)
- DAP Patch Stucco R/M Qt (10504)
- SHURTAPE Flatback Masking Tape, Kraft, Dia., PK24 (FP 097)
- SHURTAPE Masking Tape, Green, 36mm x 55m (CP 150)
- SHURTAPE Masking Tape, 24mm X 55m Blue, PK36 (CP 631)
- SHURTAPE Masking Tape, Blue, 36mm x 55m (CP 27)
- SHURTAPE 36Mmx55M Shurtape Blu 14Day Msk Cp27 (202879)
- SHURTAPE Masking Tape, 24mm W x 55m L, Crepe Paper (CP 105)
- TAPECASE Masking Tape, Clear, 1 In. x 1000 Ft. (15C546)
- Shurtape Masking Tapes