Shop All Label Dispensers
This Product is Discontinued
Shurtape
Masking Tape Dispenser, Blue, 1 Slot (Discontinued)
Mfr # EM 101
Zoro # G9758935
This Product is Discontinued
Key Features
- Material Plastic
- Overall Length 9 1/16 in
- Color Blue
- Overall Depth 5 1/8 in
- Width 9 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # EM 101
- Zoro # G9758935
- UPC # 040074023017
- Country of Origin Taiwan, Province of China
- Category Label Dispensers
Dimensions
Overall Length | 9 1/16 in |
Overall Depth | 5 1/8 in |
Width | 9 13/16 in |
Length | 9 1/16 in |
Height | 5 1/8 in |
Overall Width | 9 13/16 in |
Compatible Core Diameter | 3 in |
Minimum Tape Width | 3/4 in |
Maximum Tape Width | 2 3/4 in |
Details
Item | Handheld Tape Dispenser |
Material | Plastic |
Color | Blue |
Number of Slots | 1 |
Includes | Blade Sold Separately |
Frame Material | Plastic |
Compatible Tape Type | Painter's Tape |
Handle Material | Plastic |
Brand and Series | SHURTAPE |
Handle Style | Ergonomic |
Dispenser Style | Handheld |
Description
Handheld Tape Dispenser, Handheld, Compatible Core Diameter 3 in, Minimum Tape Width 3/4 in, Maximum Tape Width 2 3/4 in, Color Blue, Brand and Series SHURTAPE, Frame Material Plastic, Handle Material Plastic, Compatible Tape Type Painter's Tape, Handle Style Ergonomic, Overall Depth 5 1/8 in, Overall Length 9 1/16 in, Overall Width 9 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.