Shop All Masking Tapes
Shurtape
Masking Tape, Black, 24mm x 55m, PK36
Mfr # CP 631
Zoro # G5237556
product price: $152.99
/pk 36, $4.25/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 24 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Colored crepe paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # CP 631
- Zoro # G5237556
- UPC # 094726347570
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 55 m |
Width | 24 mm |
Length | 4.865IN |
Tape Core Diameter | 3 in |
Dia. | 4.95" |
Core Size | 3" |
Size | 24mm x 55m |
Height | 0.945IN |
Imperial Tape Length | 60 yd |
Metric Tape Width | 24 mm |
Metric Tape Length | 55 m |
Imperial Tape Width | 0.9 in |
Description
Adhesion to Steel 30 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Light Applications, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.9 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series CP 631, Surface Compatibility Glass, Metal, Paper, Vinyl, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape, Metric Tape Length 55 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1194)
- 3M Vinyl Duct Tape, White, 2"x50 yd. (3903WHITE)
- SMITH-COOPER PTFE Tape, 3/4X520" (4382000330)
- SHURTAPE Masking Tape, 24mm X 55m Lt. Grn., PK36 (CP 631)
- SHURTAPE Masking Tape, Red, 24mm x 55m, PK36 (CP 631)
- SHURTAPE Flatback Masking Tape, Kraft, Dia., PK16 (FP 097)
- SHURTAPE Masking Tape, 48mm x 55m, 20 lb./in., PK24 (CP 107)
- SHURTAPE Shurtape General Purpose, Medium-High Adhesion Masking Tape, Natural, 24mm x 55m - Case of 36 (140431)
- SHURTAPE Masking Tape, Green, 36mm x 55m (CP 150)
- SHURTAPE Shurtape Technologies GS490X100 Strapping Tape 101219 - 1 in. x 60 yards (GS490X100)
- TAPE LOGIC Tape Logic® #5300 Flatback Tape, 7 Mil, 2" x 60 yds., Kraft, 24/Case (T9475300)
- Shurtape Masking Tapes