Shop All Masking Tapes
Shurtape
Masking Tape, 48mm x 55m, Yellow, PK24
Mfr # CP 102
Zoro # G0075385
product price: $158.99
/pk 24, $6.62/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 48 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # CP 102
- Zoro # G0075385
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 55 m |
Width | 48 mm |
Length | 4.81IN |
Dia. | 4.81" |
Tape Core Diameter | 3 in |
Height | 1.89IN |
Size | 48mm x 55m |
Core Size | 3" |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1.9 in |
Metric Tape Width | 48 mm |
Description
Adhesion to Steel 32 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Light Applications, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 102, Surface Compatibility ABS, Glass, High Density Polypropylene (HDPE), Metal, Polycarbonate, Polyethylene (PE), Polypropylene (PP), Rubber, Vinyl, Tape Adhesive Material Rubber
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polyester Film Tape, Silver, 3"x72yd. (3M 850 3 X 72YD - SILVER)
- USA INDUSTRIALS Sikaflex 521 Light Gray UV Resistant Low Modulus Sealant 300ml Cartridge (SIKA-563890)
- TAPECASE Film Tape, Gray, 7"x5yd. (7-5-204-10)
- TITEBOND Hot Melt Adhesive, Clear, 10 oz, Cartridge (3121)
- SHURTAPE Masking Tape, 36mm x 55m, Natural, PK24 (CP 083)
- SHURTAPE Masking Tape, Blue, 48mm x 55m (CP 27)
- SHURTAPE Masking Tape, Natural, 48mm x 55m (CP 83)
- SHURTAPE Flatback Masking Tape, Kraft, Dia., PK24 (FP 097)
- SHURTAPE Masking Tape, Green, 24mm x 55m (CP 150)
- 3M Premasking Tape, 12"x100 yd., PK4 (SCPM-44X 296)
- Shurtape Masking Tapes