Shop All Masking Tapes
Shurtape
Masking Tape, 48mm x 55m, Roll, PK24
Mfr # CP 106
Zoro # G0075498
original price:
$124.33
17% off
new price: $101.99
/pk 24, $4.25/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 48 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # CP 106
- Zoro # G0075498
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 55 m |
Width | 48 mm |
Length | 4.583IN |
Tape Core Diameter | 3 in |
Dia. | 4.58" |
Size | 48mm x 55m |
Core Size | 3" |
Height | 1.89IN |
Metric Tape Width | 48 mm |
Imperial Tape Width | 1.9 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 30 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series CP 106, Surface Compatibility Concrete, Glass, Metal, Polyethylene (PE), Stone, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Henry 647 PlumPro Fast-Track, Roll-Apply Vinyl Adhesive 1 GAL (647 1 GAL)
- LOCTITE 2 gm Duro Super Glue, PK 2 (1347649)
- LOCTITE Primer, Blue, 4 fl oz, Can (302892)
- LOCTITE Contact Cement, 21425 Series, Clear, 1 oz, Tube, 1:01 Mix Ratio, 10 min Functional Cure (209717)
- SHURTAPE Flatback Masking Tape, Kraft, Dia., PK16 (FP 097)
- SHURTAPE Masking Tape, 36mm W x 55m L, Crepe Paper (CP 105)
- SHURTAPE Masking Tape, 48mm x 55m, Natural, PK24 (CP 101)
- SHURTAPE Masking Tape, Red, 24mm x 55m, PK36 (CP 631)
- SHURTAPE 24 Mm. X 55 M. Colonial Automotive Masking Tape Beige, 36Pk (164039)
- SHURTAPE Masking Tape, 72mm x 55m, 4.8 mil, PK16 (CP 106)
- SCOTCH Expressions Masking Tape, 3" Core, 0.94" x 20 yds, Fuchsia (3437-PNK)
- Shurtape Masking & Painter's Tape