Shop All Masking Tapes
Shurtape
Masking Tape, 48mm x 55m, 20 lb./in., PK24
Mfr # CP 107
Zoro # G0075419
product price: $126.99
/pk 24, $5.29/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 48 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # CP 107
- Zoro # G0075419
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 55 m |
Width | 48 mm |
Length | 4.713IN |
Tape Core Diameter | 3 in |
Dia. | 4.71" |
Size | 48mm x 55m |
Height | 1.89IN |
Core Size | 3" |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Metric Tape Width | 48 mm |
Imperial Tape Width | 1.9 in |
Description
Adhesion to Steel 30 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Light Applications, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 107, Surface Compatibility Concrete, Glass, Metal, Polyethylene (PE), Stone, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Printable Flatback Paper Tape, White (2561)
- SEAL-KRETE Concrete Sealer Sat Gl (604001)
- PC PRODUCTS Wood Hardener 80 oz Size, Bottle Milky White PC-Petrifier (640449)
- TAPECASE Film Tape, Polyethylene, White, 3In x 36 Yd (15C773)
- SHURTAPE Flatback Masking Tape, Kraft, Dia., PK12 (FP 097)
- SHURTAPE Double-Sided Golf Grip Tape, 48mmX33m, PK24 (GG 200)
- SHURTAPE Masking Tape, Yellow, 36mm x 55m (CF 160)
- SHURTAPE Masking Tape, Green, 36mm x 55m (CP 150)
- SHURTAPE Shurtape Blue Containment Tape, Blue, 48mm x 55m - Case of 24 (104683)
- SHURTAPE Shurtape Utility Grade High Adhesion Masking Tape, Natural, 24mm x 55m - Case of 36 (100530)
- 3M Masking Tape, 11.5"x11.5", PK25 (501+)
- Shurtape Masking & Painter's Tape