Shop All Masking Tapes
Shurtape
Masking Tape, 36mm x 55m, Natural, PK24
Mfr # CP 083
Zoro # G0075507
product price: $114.99
/pk 24, $4.79/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe paper
- Tensile Strength 20 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # CP 083
- Zoro # G0075507
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 36 mm |
Tape Length | 55 m |
Width | 36 mm |
Length | 4.746IN |
Tape Core Diameter | 3 in |
Dia. | 4.75" |
Height | 1.41IN |
Core Size | 3" |
Size | 36mm x 55m |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1.4 in |
Metric Tape Width | 36 mm |
Description
Adhesion to Steel 43 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.4 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 83, Surface Compatibility Glass, Metal, Powder Coated Paints, Vinyl, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA Pro Select Dark Bronze Polyurethane Construction Caulk Sealant 10.1 oz (515310)
- FBS DISTRIBUTION FBS Distribution FBS-48060 K-UTG Gold Tape - 0.75 in. x 55 Yards (FBS-48060)
- SAKRETE 5 gal. Pale Amber Form Release Oil (120044)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, White, Soft Wax (WAX01S)
- SHURTAPE Masking Tape, Natural, 48mm x 55m (CP 83)
- SHURTAPE Masking Tape, Natural, Dia., PK72 (CP 83)
- SHURTAPE Masking Tape, 18mm x 55m, Natural, PK48 (CP 083)
- SHURTAPE Masking Tape, 36mm W x 55m L, Crepe Paper (CP 105)
- SHURTAPE Masking Tape, 1.9 in W, 60 yd, Gold, PK3 (CP 225)
- SHURTAPE Masking Tape, 48mm x 55m, 20 lb./in., PK24 (CP 107)
- 3M Masking Tape, 2 in. W x 60 yd. L (260048A)
- Shurtape Masking & Painter's Tape