Shop All Masking Tapes
Shurtape
Masking Tape, 24mm x 55m, Roll, PK36
Mfr # CP 105
Zoro # G0075455
original price:
$78.59
9% off
new price: $70.89
/pk 36, $1.97/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 24 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # CP 105
- Zoro # G0075455
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 55 m |
Width | 24 mm |
Length | 4.561IN |
Tape Core Diameter | 3 in |
Dia. | 4.56" |
Core Size | 3" |
Height | 0.945IN |
Size | 24mm x 55m |
Imperial Tape Width | 0.9 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 24 mm |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 25 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Construction, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.9 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series CP 105, Surface Compatibility Concrete, Glass, Metal, Polyethylene (PE), Stone, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4496B Double Coated Foam Tape 6" x 5yd, Black (4496)
- 3M Masking Tape, 4.4 Mil, 3"x60 yds., Tan, PK12 (T938201)
- HENRY Roofing Sealant, 2 gal, Pail, White (PG957W120)
- H&C Sealer, Clear, 5 gal, Pail (50.100215-20)
- SHURTAPE Shurtape General Purpose, Medium-High Adhesion Masking Tape, Natural, 18mm x 55m - Case of 48 (206932)
- SHURTAPE Masking Tape, Series: CP631, Size: 2in. , Length: 60 yds, Color: White, Grade: 4.6 mil, 1 Roll (161618)
- SHURTAPE Flatback Masking Tape, Kraft, Dia., PK16 (FP 097)
- SHURTAPE Masking Tape, 72mm x 55m, 4.8 mil, PK16 (CP 106)
- SHURTAPE Masking Tape, 1", 60Yds, Tan, 5 Mil (101006)
- SHURTAPE Masking Tape, 2", 60Yds, Tan, 5 Mil (101008)
- SCOTCH EXPRESSIONS 0.94 in. W X 20 yd L Yellow Low Strength Masking Tape (3437-PYL-ESF)
- Shurtape Masking Tapes