Shop All Masking Tapes
Shurtape
Masking Tape, 24mm X 55m Org., PK36
Mfr # CP 631
Zoro # G4796535
product price: $105.99
/pk 36, $2.94/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Colored crepe paper
- Thickness 4.5 mil
- Width 4.865IN
- Length 4.865IN
- Adhesive Synthetic rubber-based adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # CP 631
- Zoro # G4796535
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 4.865IN |
Length | 4.865IN |
Size | 24mm x 55m |
Height | 0.945IN |
Core Size | 3" |
Details
Material | Colored crepe paper |
Thickness | 4.5 mil |
Item | Masking Tape,24mm X 55m Org.,PK36 |
Adhesive | Synthetic rubber-based adhesive |
Standards | ASTM D-4236, ASTM D 6123/D 6123M-97 (2012), Type I |
Color | Orange |
Temperature Range | 60 F - 150 F |
Elongation | 9% |
Adhesion to Stainless Steel | 30 oz/in width |
Tensile (Breaking Strength) | 19 lbs/in width |
Weight | 0.277LB |
Number of Adhesive Sides | 2 |
Description
Masking Tape,24mm X 55m Org.,PK36, Number of Adhesive Sides 2, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Blue (TC27-1" X 60YD)
- SUPER GLUE Putty, Reusable, 1 oz., (4) Yellow Strips (HT-12)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1/2" x 60 yds., Tan, 12/Case (T93310112PK)
- DYNATEX RTV Silicone Gasket Maker 3 oz, Tube, Black, Paste (41200)
- SHURTAPE Masking Tape, 24mm x 55m, Roll, PK36 (CP 105)
- SHURTAPE Masking Tape, Black, Dia., PK24 (CP 743)
- SHURTAPE Masking Tape, Series: CP631, Size: 2in. , Length: 60 yds, Color: White, Grade: 4.6 mil, 1 Roll (161618)
- SHURTAPE Masking Tape, 24mm X 55m Blue, PK36 (CP 631)
- SHURTAPE Masking Tape, 48mm x 55m, Yellow, PK24 (CP 102)
- SHURTAPE Masking Tape, Green, 72mm x 55m (CP 150)
- HARBOR RESCUE TAPE 1 in. X 12' YLW (RT12012BYE)
- Shurtape Masking Tapes