Shop All Masking Tapes
Shurtape
Masking Tape, 24mm x 55m, Natural, PK36
Mfr # CP 101
Zoro # G0075446
original price:
$92.35
9% off
new price: $83.15
/pk 36, $2.31/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 24 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # CP 101
- Zoro # G0075446
- UPC # 683615781801
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 55 m |
Width | 24 mm |
Length | 4.865IN |
Dia. | 4.87" |
Tape Core Diameter | 3 in |
Height | 0.945IN |
Core Size | 3" |
Size | 24mm x 55m |
Imperial Tape Width | 0.9 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 24 mm |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 35 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Light Applications, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.9 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series CP 101, Surface Compatibility ABS, Glass, High Density Polypropylene (HDPE), Metal, Polycarbonate, Polyethylene (PE), Polypropylene (PP), Rubber, Vinyl, Tape Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTECH BRANDS 188x15YD GRN Duct Tape (1265018)
- LOCTITE Wood Glue, E-00NS Series, Yellow, 16 oz, Bottle, 1:01 Mix Ratio, 15 min Functional Cure (233962)
- HENRY Henry 444 FRP Panel Adhesive 1GAL (444 1GAL)
- SCOTCH ELEC TAPE 3/4""X66' 3PK (6132-BA-3PK-6)
- SHURTAPE Masking Tape, 72mm W x 55m L, Crepe Paper (CP 105)
- SHURTAPE SHURTAPE 126000 36 mm. x 55 m. Frog-tape Multi surface With Paint Block Technology Green (181312)
- SHURTAPE Flatback Masking Tape, Kraft, Dia., PK12 (FP 097)
- SHURTAPE Masking Tape, 24mm x 55m, Roll, PK36 (CP 105)
- SHURTAPE Masking Tape, Blue, 48mm x 55m (CP 27)
- SHURTAPE Masking Tape, 36mm x 55m, Natural, PK24 (CP 083)
- ZORO SELECT Masking Tape, Paper, Blue, 1/2" (UV14)
- Shurtape Masking & Painter's Tape