Shop All Masking Tapes
Shurtape
Masking Tape, 24mm X 55m Lt. Grn., PK36
Mfr # CP 631
Zoro # G4796541
product price: $155.99
/pk 36, $4.33/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Colored crepe paper
- Thickness 4.5 mil
- Width 4.865IN
- Length 4.865IN
- Adhesive Synthetic rubber-based adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # CP 631
- Zoro # G4796541
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 4.865IN |
Length | 4.865IN |
Size | 24mm x 55m |
Height | 0.945IN |
Core Size | 3" |
Details
Material | Colored crepe paper |
Thickness | 4.5 mil |
Item | Masking Tape,24mm X 55m Lt. Grn.,PK36 |
Adhesive | Synthetic rubber-based adhesive |
Color | Light Green |
Standards | ASTM D-4236, ASTM D 6123/D 6123M-97 (2012), Type I |
Weight | 0.277LB |
Elongation | 9% |
Tensile (Breaking Strength) | 19 lbs/in width |
Temperature Range | 60 F - 150 F |
Adhesion to Stainless Steel | 30 oz/in width |
Number of Adhesive Sides | 2 |
Description
Masking Tape,24mm X 55m Lt. Grn.,PK36, Number of Adhesive Sides 2, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Dual Component Caulking Gun (PSF5)
- TAPECASE Silicone Rubber Tape 2" x 10yd, Orange/Tan, 1/16" thick (15D301)
- INTERTAPE 1.88 in.X60Yd Duct Tape (6700)
- 3M Cloth Tape, 2 In x 5 yd, 8.2 mil, Brown (5453)
- SHURTAPE Masking Tape, Natural, 48mm x 55m (CP 83)
- SHURTAPE Cp83 48 Mm. X 60 M. Economy Masking Tape - Beige (156763)
- SHURTAPE HP 100 General Purpose Grade Hot Melt Packaging Tape, 2.83 in. x 1,000 yds, Clear, 4PK (208465)
- SHURTAPE Masking Tape, 18mm x 55m, Natural, PK48 (CP 083)
- SHURTAPE Masking Tape, 1.9 in W, 60 yd, Gold, PK3 (CP 225)
- SHURTAPE Masking Tape, 48mm x 55m, Natural, PK24 (CP 101)
- INTERTAPE Pg29 Nat 36Mmx54.8M Ipg, Pk24 (PG29..23R)
- Shurtape Masking & Painter's Tape