Shop All Masking Tapes
Shurtape
Masking Tape, 24mm X 55m Lt. Blue, PK36
Mfr # CP 631
Zoro # G4796550
product price: $160.99
/pk 36, $4.47/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Roll
- Material Colored crepe paper
- Tensile Strength 20 lb./in.
- Thickness 4.5 mil
- Width 4.865IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # CP 631
- Zoro # G4796550
- UPC # 798167701587
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 4.865IN |
Length | 4.865IN |
Core Size | 3" |
Size | 24mm x 55m |
Height | 0.945IN |
Details
Shape | Roll |
Material | Colored crepe paper |
Tensile Strength | 20 lb./in. |
Thickness | 4.5 mil |
Item | Masking Tape,24mm X 55m Lt. Blue,PK36 |
Adhesive | Synthetic rubber-based adhesive |
Color | Light Blue |
Standards | ASTM D-4236, ASTM D 6123/D 6123M-97 (2012), Type I |
Performance Temp. | 60 Degrees to 150 Degrees F |
Elongation | 9% |
Weight | 0.277LB |
Adhesion to Stainless Steel | 30 oz/in width |
Temperature Range | 60 F - 150 F |
Tensile (Breaking Strength) | 19 lbs/in width |
Number of Adhesive Sides | 2 |
Description
Masking Tape,24mm X 55m Lt. Blue,PK36, Number of Adhesive Sides 2, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Natural, 3In x 60 yd. (20PJ06)
- AEROFLEX Wood Glue, Yellow, 32 oz, Bottle (ADH-1PBT-BLK)
- MILWAUKEE TOOL M18 Cordless Caulk Gun, M18 2.0 Battery (2641-20, 48-11-1820)
- ZORO SELECT Masking Tape, Paper, White, 1", PK36 (TC602-White)
- SHURTAPE Masking Tape, Natural, 24mm x 55m (CP 83)
- SHURTAPE Masking Tape, 36mm x 55m, Natural, PK24 (CP 083)
- SHURTAPE Masking Tape, 1.9 in W, 60 yd, Gold, PK3 (CP 225)
- SHURTAPE Masking Tape, 24mm X 55m Lt. Grn., PK36 (CP 631)
- SHURTAPE Shurtape General Purpose, Medium-High Adhesion Masking Tape, Natural, 24mm x 55m - Case of 36 (140431)
- SHURTAPE Shurtape High Performance Grade High Temp. Masking Tape, Natural, 48mm x 55m - Case of 24 (206251)
- SP SCIENCEWARE Label Tape, White, 3/4 in., PK4 (F13480-0075)
- Shurtape Masking & Painter's Tape