Shop All Masking Tapes
Shurtape
HP 100 General Purpose Grade Hot Melt Packaging Tape, 2.83 in. x 1,000 yds, Clear, 4PK
Mfr # 208465
Zoro # G908997133
product price: $136.99
/pk 4, $34.25/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Clear
- Tape Width 2.83"
- Tape Length 1,000 yds
- Thickness 1.6 mil
- Standards CID A-A-1684C; FDA Indirect Contact CFR 21, 175.105; FDA Indirect Contact CFR 21, 177.1520
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # 208465
- Zoro # G908997133
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 1,000 yds |
Details
Tape Color | Clear |
Thickness | 1.6 mil |
Item | Tapes |
Standards | CID A-A-1684C; FDA Indirect Contact CFR 21, 175.105; FDA Indirect Contact CFR 21, 177.1520 |
Tape Backing Material | Polypropylene |
Retroreflective Grade | Light-Duty |
Adhesive | Hot Melt Synthetic Rubber |
Description
General purpose grade hot melt packaging tape for manual or automated industrial sealing of lightweight cartons with minimal exposure to handling, shipping and load stress. HP 100 is engineered with an aggressive, high-tack adhesive and Hold Strong technology keeping carton seals intact.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 2 3/4 In. Wide x 36 Yards Long, Amber (KPT2-2 3/4)
- WELLER Manual Assembled Calibrated Syringe, 30 cc, Luer Lok Tip, 10 Pack (M30LLASSM)
- DOW Primer, P5200 Series, Red, 11 oz, Can (2805006)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Yellow, Vinyl (4-50-3903-YELLOW)
- SHURTAPE Masking Tape, 48mm x 55m, Roll, PK24 (CP 106)
- SHURTAPE Masking Tape, 48mm x 55m, Yellow, PK24 (CP 102)
- SHURTAPE Shurtape 105550 24 mm. x 55 m. Yellow Frog Delicate Multi Use Painters Tape (40074022065)
- SHURTAPE Masking Tape, Natural, Dia., PK72 (CP 83)
- SHURTAPE CP 66 MASKING TAPE 60YD (199898)
- SHURTAPE SHURTAPE 126000 36 mm. x 55 m. Frog-tape Multi surface With Paint Block Technology Green (181312)
- TAPECASE Masking Tape, Clear, 6 In. x 1000 Ft. (15C548)
- Shurtape Masking & Painter's Tape