Shop All Duct Tapes
This Product is Discontinued
Shurtape
Housewrap/Sheathing Tape, Red, 60mm x 66m (Discontinued)
Mfr # HW 300
Zoro # G5237531
This Product is Discontinued
Key Features
- Tape Color Family Red
- Duct Tape Width 60 mm
- Duct Tape Length 66 m
- Performance Temp. 14 Degrees to 176 Degrees F
- Material UV-resistant, red/red with black print film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # HW 300
- Zoro # G5237531
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 60 mm |
Duct Tape Length | 66 m |
Diameter | 4.545 |
Length | 2.362IN |
Tape Length | 66m |
Width | 4.545IN |
Tape Width | 60mm |
Size | 60mm x 66m |
Height | 4.545IN |
Core Size | 3" |
Imperial Tape Width | 2 3/8 in |
Imperial Tape Length | 72 yd |
Metric Tape Width | 60 mm |
Metric Tape Length | 66 m |
Description
Film Tape, Tape Color Red, Tape Brand SHURTAPE, Brand and Series Shurtape HW 300, Imperial Tape Length 72 yd, Imperial Tape Width 2 3/8 in, Imperial Tape WxL 2 3/8 in x 72 yd, Tape Thickness 3 mil, Tape Backing Material Polypropylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 175 Degrees F, Minimum Tape Performance Temperature 15 Degrees F, Temperature Range 15 Degrees to 175 Degrees F, Series HW 300, Tape Type Sealing Cloth & Film Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.