Shop All Packing Tape Dispensers
Shurtape
Handheld Tape Dispenser, 72mm W, Gray
Mfr # FE 3
Zoro # G1565553
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 72 mm
- Construction Plastic
- Color Gray
- For Use With Mfr. No. HP 500, HP 400, HP 300, HP 235, HP 232, HP 200, HP 132, HP 100
- Tape Brake Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurtape
- MFR # FE 3
- Zoro # G1565553
- UPC # 040074026032
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 72 mm |
Width | 72 mm |
Height | 3 in |
Length | 2 7/8 in |
For Maximum Tape Width | 3 in |
For Tape Core Diameter | 3 in |
For Maximum Tape Roll Diameter | 6 1/4 in |
Details
Item | Handheld Tape Dispenser |
Construction | Plastic |
Color | Gray |
For Use With | Mfr. No. HP 500, HP 400, HP 300, HP 235, HP 232, HP 200, HP 132, HP 100 |
Tape Brake | Blade |
Handle Grips | Pistol |
Includes | C-Clip |
Material | Plastic |
Blade Material | Steel |
Description
Handheld Tape Dispenser, For Maximum Tape Width 3 in, Dispenser Strength Rating Heavy, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 3 in, Width 72 mm, Length 2 7/8 in, Blade Material Steel, Gray, For Maximum Tape Roll Diameter 6 1/4 in, Includes C-Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Sealing Tape, 2", 110Yds, Clear, 1.6 Mil (207142)
- NEKOOSA DigitalCarbonlessPaper, 8.5x11, PK5 (17390)
- BOSTITCH Antimicrobial Xtreme Duty Adjustable Hole Punch - 160 sheets (03200)
- SWINGLINE Hole Punch, 3, 12-Sheet, 9/32" Hole, Blk/Gy (A7074134)
- SHURTAPE Tape Dispenser, Handheld, For Tape 2 in W, 3 in Core Dia, 11 3/4 in L, Pistol Grip, Blue (SD 932)
- SHURTAPE Deluxe Pistol Grip 2" Tape Dispenser (SD 936)
- SHURTAPE Tape Dispenser, 3in., Gray, 9-3/4in.L (SD 935)
- SHURTAPE Tape Dispenser, 2in., Gray, 6-5/8in.L (SD 930)
- SHURTAPE Handheld Tape Dispenser, 53mm W, Gray (FE 2)
- SHURTAPE Tape Gun Standard Pistol Grip Dispenser, 2" Width, 3" Core Sd932 (900617)
- PROTAPES Handheld Tape Dispenser, 3/4 in. Tape W (Pro ATG Guns)
- Shurtape Packing Tape Dispensers