Shop All Packing Tapes
Shurtape
General Purpose Fiberglass Reinforced Strapping Tape 3/4'' x 60 Yards 18mm x 55m
Mfr # 562GS49018
Zoro # G311577601
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # 562GS49018
- Zoro # G311577601
- Country of Origin China
- Category Packing Tapes
Description
Use this Shurtape general purpose fiberglass reinforced strapping tape to package bundle and palletize large orders with ease! Made from biaxial oriented polypropylene this fiberglass reinforced strapping tape offers exceptional strength while ensuring an easy efficient application every time. It features a synthetic rubber hot melt adhesive that provides a quick strong stick making it ideal for a variety of shipping purposes.With its 4.5 mil thickness and 100 lb. per inch width tensile strength this tape prevents splitting and cracking to provide superior reliability. Its also resistant to shock moisture and solvents to further ensure a strong hold offering the long-lasting performance your business needs and expects. A great addition to any warehouse or shipping department this general purpose tape is the perfect solution for all of your strapping and packaging needs.Overall Dimensions:Length: 60 yd.Width: 3/4''Thickness: 4.5 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Pouch, GP, 5" L, 8" W, PK400 (56KZ85)
- UNIVERSAL ONE Catalog Envelope, 15-1/2in.Hx12in.W, PK100 (UNV42103)
- INNOVERA Remanufactured DR730 Drum Unit, 12,000 Page-Yield, Black (IVRDR730)
- BETTER KITCHEN PRODUCTS Recipe Card Page Protectors, 4in x 6in Pockets, 2 Pockets Per Page, for 85inx 95in Binders, 50PK (81012)
- SHURTAPE Carton Tape, Clear, 48mm x 50m, PK36 (AP 401)
- SHURTAPE Packaging Tape, 100m L x 72mm W, Clear, PK6 (HP 232)
- SHURTAPE Packaging Tape, 48mm W, 100m L, 2 mil Thick, Clear, Standard Duty, 6 Pack (AP 201)
- SHURTAPE Carton Sealing Tape, Clear, 1.8 mil Thick (231044)
- SHURTAPE Shurtape Technologies 230970 Ap 015 Clr-96 mm 4 in. x 72 yards Acrylic Packaging Tape Roll (230970)
- SHURTAPE Carton Sealing Tape, 72mm x 100m, PK24 (HP 100)
- FLEX TAPE FLEX TAPE CLEAR 8""X5' (TFSCLRR0805)
- Shurtape Packing Tape & Dispensers