Shop All Duct Tapes
Shurtape
Gaffers Tape, 50m x 48mm, Green, PK24
Mfr # P- 628
Zoro # G7936135
product price: $621.99
/pk 24, $25.92/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Green
- Duct Tape Width 48 mm
- Duct Tape Length 50 m
- Performance Temp. 50 Degrees to 180 Degrees F
- Material Matte-finish coated cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # P- 628
- Zoro # G7936135
- UPC # 688295152217
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 50 m |
Diameter | 6.071 |
Length | 6.071IN |
Width | 6.071IN |
Size | 48mm x 50m |
Core Size | 3" |
Height | 1.89IN |
Metric Tape Width | 47.8 mm |
Imperial Tape Length | 54 yd |
Imperial Tape Width | 1 7/8 in |
Metric Tape Length | 50 m |
Description
Tape Thickness 10.75 mil, Tape Brand SHURTAPE, Common Industry General Maintenance & Repair, Indoor Only, Imperial Tape Length 54 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series P- 628, Tape Backing Material Vinyl Coated Cloth, Tape Adhesive Material Rubber, Residue-Free Gaffer's Tape, Adhesion to Steel 75 oz/in, Metric Tape Length 50 m, Metric Tape Width 47.8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 5 mil, Tan (15D450)
- POLYKEN Gaffers Tape, 11.5 mil, 1.5 In, Black (510)
- NU-CALGON Leak Sealant, For 125 to 250 lb (4050-10)
- GORILLA GLUE Spray Adhesive, clear, Can (6301502)
- SHURTAPE Duct Tape, 55m L, 1-54/67 in. D, Red (PC 622)
- SHURTAPE Gaffers Tape, 48mm x 50m, Yellow, PK24 (P- 628)
- SHURTAPE Duct Tape, 55m L, Adhesion 70 oz./in, Black (PC 857)
- SHURTAPE Duct Tape, 48mm x 55m, 9 mil, Red (PC 667)
- SHURTAPE Tape, Duct Type, 72mm Duct Tape W (PC 618 BEI-72mm x 55m-16 rls/cs)
- SHURTAPE Duct Tape, 48mm x 55m, Silver, PK24 (PC 621 SIL-48mm x 55m-24 rls/cs)
- PEARL Twill Tape, .25 In Wide, 36 Yds, Natural (5Pk) (M1900-0001-025-36)
- Shurtape Duct Tapes