Shop All Duct Tapes
Shurtape
Gaffers Tape, 24mm x 50m, Black, PK48
Mfr # P- 628
Zoro # G0075717
product price: $693.99
/pk 48, $14.46/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 24 mm
- Duct Tape Length 50 m
- Performance Temp. 50 Degrees to 180 Degrees F
- Material Matte-finish coated cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # P- 628
- Zoro # G0075717
- UPC # 401000000340
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 24 mm |
Duct Tape Length | 50 m |
Diameter | 6.068 |
Width | 6.068IN |
Length | 6.068IN |
Core Size | 3" |
Size | 24mm x 50m |
Height | 0.945IN |
Metric Tape Length | 50 m |
Imperial Tape Length | 54 yd |
Imperial Tape Width | 15/16 in |
Metric Tape Width | 24 mm |
Description
Tape Thickness 10.75 mil, Tape Brand SHURTAPE, Common Industry General Maintenance & Repair, Indoor Only, Imperial Tape Length 54 yd, Imperial Tape Width 15/16 in, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series P- 628, Tape Backing Material Vinyl Coated Cloth, Tape Adhesive Material Rubber, Residue-Free Gaffer's Tape, Adhesion to Steel 75 oz/in, Metric Tape Length 50 m, Metric Tape Width 24 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Protective Coating 900550 Products 26:1 Caulk Gun (900550)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (PPT-1/2)
- GE Window & Door Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2811092)
- TITEBOND Wood Glue, 16 fl oz, Bottle, III Ultimate (1414)
- SHURTAPE HVAC Tape, 48x110m, 3 mil, Silver Metallic (DC 181)
- SHURTAPE Gaffers Tape, 48mm x 50m, Yellow, PK24 (P- 628)
- SHURTAPE Gaffers Tape, 50m x 72mm, Black, Pk16 (P- 628)
- SHURTAPE Duct Tape, Olive, 1.88 in x 60 yd (PC 009 OLV - 48mm x 55m)
- SHURTAPE Duct Tape, Burgundy, 2.83 in x 60 yd (PC 009 BRG - 72mm x 55m)
- SHURTAPE Duct Tape, 72mm x 55m, 6 mil, Silver, PK16 (PC 006 SIL-72mm x 55m-16 rls/cs)
- INTERTAPE Ac10 Slv 72Mmx60Yd Ipg, Pk16 (5672)
- Shurtape Duct Tapes