Shop All Foil Tape
This Product is Discontinued
Shurtape
Foil Tape, Silver, Aluminum, 60 yd. L (Discontinued)
Mfr # AF 100
Zoro # G4882860
This Product is Discontinued
Key Features
- Tape Color Family Metallic
- Duct Tape Width 2-1/2"
- Length 4.704IN
- Duct Tape Length 60 yd.
- Performance Temp. -20 Degrees to 260 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 2-1/2" |
Length | 4.704IN |
Duct Tape Length | 60 yd. |
Width | 4.704IN |
Tape Width | 2 1/2 in |
Diameter | 4-23/32" |
Tape Core Diameter | 3 in |
Tape Length | 60 yd |
Size | 2 1/2" x 60yd |
Height | 2.5IN |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 2 13/16 in |
Metric Tape Width | 72 mm |
Description
Foil Tape, Tape Brand SHURTAPE, Brand and Series Shurtape AF 100, Common Industry Construction, Environment Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 13/16 in, Imperial Tape WxL 2 13/16 in x 60 yd, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -20 Degrees F, Temperature Range -20 Degrees to 260 Degrees F, Product Form Continuous Roll, Series AF 100, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.