Shop All Film Tape
This Product is Discontinued
Shurtape
Foil Tape, Red, 50m L, 48mm W (Discontinued)
Mfr # HW 300
Zoro # G4883000
This Product is Discontinued
Key Features
- Tape Backing Material Polypropylene Film
- Tape Width 48 mm
- Tape Length 50 m
- Tape Shape Continuous Roll
- Tape Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 48 mm |
Tape Length | 50 m |
Length | 4.202IN |
Diameter | 4-13/64" |
Width | 4.202IN |
Height | 1.89IN |
Size | 48mm x 50m |
Core Size | 3" |
Metric Tape Width | 48 mm |
Imperial Tape Width | 1 7/8 in |
Imperial Tape Length | 54 yd |
Metric Tape Length | 50 m |
Description
Film Tape, Tape Color Red, Tape Brand SHURTAPE, Brand and Series Shurtape HW 300, Imperial Tape Length 54 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 54 yd, Tape Thickness 3 mil, Tape Backing Material Polypropylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 175 Degrees F, Minimum Tape Performance Temperature 15 Degrees F, Temperature Range 15 Degrees to 175 Degrees F, Series HW 300, Tape Type Sealing Cloth & Film Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.