Shurtape

Foil Tape, 50 yd.Lx1-7/8inW, Aluminum (Discontinued)


This Product is Discontinued
Shop for all Foil Tape

Key Features

  • Duct Tape Width 72mm
  • Length 46m
  • Duct Tape Length 46m
  • Performance Temp. 32 Degrees to 220 Degrees F
  • Width 48mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Shurtape
  • MFR # AF 973
  • Zoro # G0075531
  • UPC #
    040074019423
  • Country of Origin United States
  • Category Foil Tape

Dimensions

Duct Tape Width 72mm
Length 46m
Duct Tape Length 46m
Width 48mm
Tape Width 48mm
Diameter 5.02"
Tape Length 46m

Description

Foil Tape, Series AF 973, Tape Backing Material Aluminum, Standards FSI 0/SDI 10, UL 723, Tape Color Silver, Tape Thickness 4.40 mil, Tape Shape Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products