Shop All Foil Tape
Shurtape
Foil Tape, 48mm x 46m, 4.0 mil
Mfr # AF 975CT
Zoro # G5245852
original price:
$25.14
21% off
new price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 72mm
- Length 1.89IN
- Duct Tape Length 46m
- Performance Temp. -20 Degrees to 260 Degrees F
- Material 2 mil, dead-soft aluminum foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 72mm |
Length | 1.89IN |
Duct Tape Length | 46m |
Width | 5.333IN |
Tape Width | 48 mm |
Tape Length | 46 m |
Diameter | 1.89" |
Tape Core Diameter | 3 in |
Height | 5.332IN |
Size | 48mm x 46m |
Imperial Tape Length | 50 yd |
Metric Tape Width | 48 mm |
Metric Tape Length | 45.7 m |
Imperial Tape Width | 1 7/8 in |
Description
Foil Tape, Tape Brand SHURTAPE, Brand and Series Shurtape AF 975, Common Industry Construction, Environment Indoor and Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 50 yd, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -20 Degrees F, Temperature Range -20 Degrees to 260 Degrees F, Product Form Continuous Roll, Series AF 975, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM THREE RESINS SculpWood Putty Epoxy Filler, 8oz Kit (1600K10)
- ZORO SELECT Valve Stem Packing, 3/32x240 In (21TF44)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape Assortment (16005)
- SEALEX Joftt Sealant, 5/8 ft. W, White, 150 ft. L (SX0000-0625-0150)
- SHURTAPE Foil Tape, 72mm x 46m, 4.0 mil (AF 975CT)
- SHURTAPE Duct Tape, 46m L, Silver (AF 984)
- SHURTAPE Foil Tape, 3 In x 100 ft., 17 mil (SF 685)
- SHURTAPE Duct Tape, 100 ft. L, Silver (SF 686)
- NASHUA Extreme Weather Foil Tape, 1 7/8 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- 3M Foil Tape, 1/4 In., Silver, PK1000 (425)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (431)
- Shurtape Foil Tape