Shop All Foil Tape
Shurtape
Foil Tape, 3 In x 100 ft., 17 mil
Mfr # SF 685
Zoro # G5248932
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Width 3"
- Length 3.0IN
- Duct Tape Length 100 ft.
- Performance Temp. -20 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 3" |
Length | 3.0IN |
Duct Tape Length | 100 ft. |
Width | 6.481IN |
Tape Width | 3 in |
Tape Core Diameter | 3 in |
Diameter | 3" |
Tape Length | 100 ft |
Height | 6.481IN |
Size | 3" x 100ft |
Imperial Tape Length | 33 3/8 yd |
Metric Tape Width | 76.2 mm |
Metric Tape Length | 30.4 m |
Imperial Tape Width | 3 in |
Description
Foil Tape, Tape Brand SHURTAPE, Brand and Series Shurtape ShurMASTIC SF 685, Common Industry Construction, General Maintenance & Repair, Environment Indoor and Outdoor, Imperial Tape Length 33 3/8 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 33 3/8 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -20 Degrees F, Temperature Range -20 Degrees to 200 Degrees F, Product Form Continuous Roll, Series SF 685, Tape Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48 (79-WHITE-3/4"X60YD)
- FLEX SEAL Flex Tape White Max 4In X 25Ft Tape (TFSMAXWHT04)
- EZ STREETMPANY 50LB EZ ST Cold Patch (EZ50)
- SEACHOICE Boat Striping Tape, White, 1" x 50' (77947)
- SHURTAPE Foil Tape, 72mm x 46m, 4.0 mil (AF 975CT)
- SHURTAPE Foil Tape, 48mm x 46m, 4.0 mil (AF 975CT)
- SHURTAPE Duct Tape, 100 ft. L, Silver (SF 686)
- SHURTAPE Duct Tape, 46m L, Silver (AF 984)
- BERTECH Copper Foil Tape with Conductive Adhesive, 3/8 In. Wide x 36 Yards Long (CFT-3/8)
- NASHUA Extreme Weather Foil Tape, 2 13/16 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- 3M Lead Foil Tape 421, 1"x36yd., Dark Silver (70006387263)
- Shurtape Foil Tape