Shop All Foil Tape
Shurtape
Foil Tape, 2-1/2 In. x 60 Yd., Silver
Mfr # AF 100
Zoro # G2606992
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Width 2-1/2"
- Length 2.5IN
- Duct Tape Length 60 yd.
- Performance Temp. -20 Degrees to 260 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 2-1/2" |
Length | 2.5IN |
Duct Tape Length | 60 yd. |
Width | 5.318IN |
Tape Length | 60 yd |
Tape Core Diameter | 3 in |
Tape Width | 2 1/2 in |
Diameter | 2.5" |
Size | 2 1/2" x 60yd |
Height | 5.318IN |
Metric Tape Width | 63.5 mm |
Imperial Tape Width | 2 1/2 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Description
Foil Tape, Tape Brand SHURTAPE, Brand and Series Shurtape AF 100, Common Industry Construction, Environment Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 1/2 in, Imperial Tape WxL 2 1/2 in x 60 yd, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -20 Degrees F, Temperature Range -20 Degrees to 260 Degrees F, Product Form Continuous Roll, Series AF 100, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Blue, 1-3/4" (UV14)
- FORJ Grmt Thrmoplstc Tape 20' (3116-WP-105)
- FLEX SEAL Family of Products White Liquid Rubber Sealant Coating 16 oz (LFSWHTR16)
- TAPECASE PTFE Fabric Tape, Brown, 9"x36yd. (9-36-SG05-10)
- SHURTAPE Duct Tape, 46m L, Silver (AF 984)
- SHURTAPE Duct Tape, 100 ft. L, Silver (SF 686)
- SHURTAPE Foil Tape, 72mm x 46m, 4.0 mil (AF 975CT)
- SHURTAPE Foil Tape, 48mm x 46m, 4.0 mil (AF 975CT)
- SHURTAPE Foil Tape, 3 In x 100 ft., 17 mil (SF 685)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- INTERTAPE FoilScrim Insulation Tape, 50 yd L, 295 in W, Polymer Backing (FSK3-HC)
- Shurtape Foil Tape