Shop All Marking and Warning Tapes
Shurtape
Floor Marking Tape, Black/Yellow, PK24
Mfr # VP 415
Zoro # G4882888
original price:
$103.99
5% off
new price: $98.79
/pk 24, $4.12/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 20 Degrees to 140 Degrees F
- Tape Format Continuous Roll
- Material Vinyl
- Standards CID A-A-1689B, Type 1, Class 2
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # VP 415
- Zoro # G4882888
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Roll Length | 108 ft |
Diameter | 4 43/64 in |
Size | 50mm x 33m |
Core Size | 3" |
Length | 4.665IN |
Height | 2.0IN |
Imperial Tape Width | 2 in |
Imperial Tape Length | 108 ft |
Imperial Tape Shape Diameter | 4 43/64 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Black, Yellow, 2 in, 108 ft, 4 43/64 in, 6.6 mil, Vinyl, Legend No Legend, Glow In The Dark No, Retroreflective Grade Not Retroreflective, Package Quantity 24
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Gate Valve Lockout, Fits Sz 6 to 10 (483)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (ACA-TB-BDP2/3XLGN)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-22131 (TC-22131)
- ACCUFORM Accuform Fire Extinguisher Inspection, PF-Cardstock, 250/Roll (TAR732)
- SHURTAPE Film Tape, Yellow, 100mm x 33m, PK12 (VP 410)
- SHURTAPE Film Tape, White, 75mm x 33m, PK18 (VP 410)
- SHURTAPE Floor Marking Tape, Yellow, 36 yd. L, PK24 (VP 410)
- SUPERIOR MARK Floor Markings, Ts, 2in, Yellow (IN-40-275I)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (567PF FLO LIM)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (450W STD RED)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 1 Inch x 108 feet Orange (VST-118-ORG)
- Shurtape Marking and Warning Tapes