Shop All Masking Tapes
Shurtape
Flatback Masking Tape, Kraft, Dia., PK24
Mfr # FP 097
Zoro # G4560595
original price:
$212.89
5% off
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 48 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Extensible, kraft, flatback paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurtape
- MFR # FP 097
- Zoro # G4560595
- UPC # 882249994797
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 55 m |
Width | 48 mm |
Length | 5.2IN |
Dia. | 5.2" |
Tape Core Diameter | 3 in |
Height | 1.88IN |
Size | 48mm x 55m |
Core Size | 3" |
Description
Pressure Sensitive Paper Tape, Number of Adhesive Sides 2, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 6.3 mil, Tape Width 48 mm, Tape Length 55 m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 60 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Tensile Strength 27 lb-in, Tape Adhesive Strength 110 oz/in, Tape Core Diameter 3 in, Series FP 097
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOCEL 4500 Series Roof Bonding Sealant, Black, Liquid, 10 oz Cartridge (55103)
- ECLECTIC PRODUCTS Adhesive, E6000 Series, Black, 3.7 oz, Tube (230031)
- 3M 3M 4930 VHB Tape 0.5" x 0.5", White, 25 mil, 250PK (4930)
- J-B WELD Construction Adhesive, MinuteWeld Series, Purple, 1 gal, Jug, 1:01 Mix Ratio, 1 hr Functional Cure (50139)
- SHURTAPE Shurtape General Purpose, Medium-High Adhesion Masking Tape, Natural, 48mm x 55m - Case of 24 (120407)
- SHURTAPE Masking Tape, 48mm x 55m, Yellow, PK24 (CP 102)
- SHURTAPE Masking Tape, Natural, Dia., PK72 (CP 83)
- SHURTAPE FrogTape FrogTape Performance Grade High Temp Masking Tape, Pink, 48mm x 55m -Case of 24 (105335)
- SHURTAPE Shurtape Utility Grade High Adhesion Masking Tape, Natural, 24mm x 55m - Case of 36 (100530)
- SHURTAPE Masking Tape, 36mm x 55m, Natural, PK24 (CP 083)
- INTERTAPE 1.41" x 60 Yds ProMask Blue Premium Masking Tape with Bloc-It (9532)
- Shurtape Masking Tapes