Shop All Masking Tapes
This Product is Discontinued
Shurtape
Flat Paper Tape, 48mm x 55m, White PK24 (Discontinued)
Mfr # FP 017
Zoro # G0075525
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tape Color White
- Tape Width 48 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Colored flatback paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # FP 017
- Zoro # G0075525
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 55 m |
Width | 48 mm |
Length | 4.988IN |
Dia. | 4.99" |
Tape Core Diameter | 3 in |
Size | 48mm x 55m |
Core Size | 3" |
Height | 1.89IN |
Imperial Tape Width | 1.9 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 48 mm |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 52 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Automotive, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Continuous Roll, Series FP 017, Surface Compatibility ABS, Glass, High Density Polypropylene (HDPE), Metal, Polycarbonate, Polyethylene (PE), Polypropylene (PP), Rubber, Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.