Shop All Marking and Warning Tapes
Shurtape
Film Tape, Yellow, 100mm x 33m, PK12
Mfr # VP 410
Zoro # G3825645
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear and colored, stabilized, plasticized, soft polyvinylchloride film (SPVC)
- Standards CID A-A-1689B, Type 1, Class 2
- Adhesive Natural rubber adhesive
- Length 4.528IN
- Thickness 5.25 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurtape
- MFR # VP 410
- Zoro # G3825645
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 4.528IN |
Length | 4.528IN |
Size | 100mm x 33m |
Height | 4.0IN |
Core Size | 3" |
Details
Item | Film Tape |
Material | Clear and colored, stabilized, plasticized, soft polyvinylchloride film (SPVC) |
Standards | CID A-A-1689B, Type 1, Class 2 |
Adhesive | Natural rubber adhesive |
Thickness | 5.25 mil |
Color | Yellow |
Weight | 1.506LB |
Adhesion to Stainless Steel | 20 oz/in width |
Tensile (Breaking Strength) | 13 lbs/in width |
Elongation | 200% |
Temperature Range | 20 F - 140 F |
Description
Film Tape, Package Quantity 12
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Border Tape, Fire Extinguisher Border, 4in, Vinyl (IN-40-909-V)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, Emergency Exit Only Not An Entrance Sign With Symbol, Landscape (OS-NS-A-1014-L-11822)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 2XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH2X002500)
- TOUGHBUILT 6pc GelFit™ Knee Pad Set (TB-KP-G203-6)
- SHURTAPE Floor Marking Tape, Yellow, 36 yd. L, PK24 (VP 410)
- SHURTAPE Film Tape, White, 75mm x 33m, PK18 (VP 410)
- SHURTAPE Floor Marking Tape, Black/Yellow, PK24 (VP 415)
- ZORO SELECT Marking Tape, Roll, 3In W, 180 ft. L (21U171)
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Blk/Wht (121914)
- BLACKBURN FLAG Blackburn Flags with 15"-21" Wire Staff (235WF FLO BLUE)
- SUPERIOR MARK Floor Marking Border Tape, Eye Wash Border, 4in, Vinyl (IN-40-911-V)
- Shurtape Marking and Warning Tapes