Shop All Film Tape
Shurtape
Film Tape, Silver, 110m L
Mfr # DC 181
Zoro # G5005141
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material BOPP
- Tape Width 72mm
- Tape Length 110m
- Tape Shape Continuous Roll
- Tape Color Metallic Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 72mm |
Tape Length | 110m |
Width | 5.128IN |
Length | 2.835IN |
Diameter | 2-27/32" |
Core Size | 3" |
Size | 72mm x 110m |
Height | 5.128IN |
Imperial Tape Length | 120 yd |
Metric Tape Length | 109.7 m |
Metric Tape Width | 71.4 mm |
Imperial Tape Width | 2 13/16 in |
Description
Tape Thickness 2.7 mil, Tape Brand SHURTAPE, Common Industry Construction, Indoor Only, Imperial Tape Length 120 yd, Imperial Tape Width 2 13/16 in, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 10 Degrees F, Continuous Roll, Series DC 181, Tape Backing Material Polypropylene Coated Cloth, Tape Adhesive Material Acrylic, Tape Sub-Type UL-Printed Duct Tape, Duct & Repair Tape, Adhesion to Steel 38 oz/in, Metric Tape Length 109.7 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/4 In X 60 Ft. Electrical Tape Electric Tape, W502 (W502)
- AQUAPHALT 6.0 Aquaphalt 4.0 Black Water-Based Asphalt and Concrete Patch 3.5 gal (AQUAPHALT 4.0)
- J-B WELD Threadlocker, J-B WELD Perma-Lock, Blue, Medium Strength, Liquid, 13 mL Bottle (24213)
- NOVAGARD SOLUTIONS Novagard 02-MX001380 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Dark Sand (02-MX001380)
- SHURTAPE Film Tape, 48mm W, 55m L, 7.0 mil Thick (PE 333)
- SHURTAPE Film Tape, Polyethylene, Red, 48mm x 55m (PE 444)
- SHURTAPE Film Tape, Clear, 66m L, PK12 (AP 015)
- SHURTAPE Film Tape, Red, 55m, Polyethylene, PK24 (PE 555)
- 3M Film Tape, Polyimide, Amber, 6 In. x 36 Yd. (5413)
- TAPECASE Film Tape, Polyethylene, Black, 2 In x 5 Yd (15D432)
- NMC Caution Caution (PT1-2ML)
- Shurtape Film Tape