Shop All Film Tape
Shurtape
Film Tape, Polyethylene, Red, 48mm x 55m
Mfr # PE 444
Zoro # G5237513
original price:
$12.85
5% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Tape Width 48mm
- Tape Length 55m
- Tape Shape Continuous Roll
- Tape Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 48mm |
Tape Length | 55m |
Diameter | 5.45" |
Length | 5.453IN |
Width | 5.453IN |
Core Size | 3" |
Size | 48mm x 55m |
Height | 1.89IN |
Metric Tape Length | 55 m |
Metric Tape Width | 48 mm |
Imperial Tape Width | 1 7/8 in |
Imperial Tape Length | 60 yd |
Description
Painter's Tape, Tape Color Red, Tape Brand SHURTAPE, Brand and Series Shurtape PE 444, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 60 yd, Tape Thickness 7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Temperature Range 30 Degrees to 160 Degrees F, Series PE 444, Tape Type Painter's Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hot Melt Applicator, 120V, 4 lb/hr (AE GEN II)
- LIQUID NAILS FRP Construction Adhesive, Chemical Base Acrylic Latex, 3.5 gal (FRP-310 3.5GALL)
- SUREBONDER Glue Gun, 6 1/2 in L, 120V, 60 W (CL-800F)
- 3M 3M 4905 VHB Tape 0.75" x 3", Clear, 20 mil, 100PK (4905)
- SHURTAPE Film Tape, Silver, 110m L (DC 181)
- SHURTAPE Film Tape, Red, 55m, Polyethylene, PK24 (PE 555)
- SHURTAPE Film Tape, Clear, 66m L, PK12 (AP 015)
- SHURTAPE Film Tape, 48mm W, 55m L, 7.0 mil Thick (PE 333)
- NMC Orange/White 2"x18 Yds (T20918)
- TAPECASE PTFE Film Tape, Gray, 7/8"x36yd. (0.875-36-204-10)
- TAPE LOGIC Tape Logic® Economy Strapping Tape Dispenser, 2", Gray, 1/Each (TDPL2)
- Shurtape Film Tape